Beli diamond saw blade di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LOBSTER(LOBTEX) Diamond Saw Blade Laser Welded SegmentsDeskripsi:-Because high strength can be maintained even under high temperature, tip jumping is minimal and this enables safe work.-Demonstrates excellent sharpness with instantaneous contact that makes full use of the sharpness of the diamond abrasive grains.-For cutting hard concrete, concrete secondary products(U-shaped grooves, etc.), blocks, slates, ALC, stone materials, etc.-Dry Type.atribut:
- Base Metal Materials: Special Steel
- Tip Material: Diamond Abrasive Grains, etc.
- LOBSTER Diamond Saw Blade,Electroplated SegmentsDeskripsi:-A smooth cutting sharpness lasts because diamond abrasive grains are electrodeposited without gaps by using a unique electroplating method.-Due to being a super thin type with little cutting resistance, workability is greatly improved. Also, less dust is generated which contributes to a better environment.-For cutting resin materials such as ceramic siding, marble, slates, FRP, CFRP, polyester resin, epoxy resin, hard PVC.-Dry Type.atribut:
- Working Tool: EY80, 105:Circular Saw, Disk Grinder, EY125, 160, 180:Circular Saw
- Base Metal Materials: Tool Steel
- Tip Material: Diamond Abrasive Grains
- LOBSTER (LOBTEX) Diamond Saw Blade for Civil EngineeringDeskripsi:-Attach the diamond blade for civil works to a concrete cutter and a like, high quality blade for wet use.-For cutting asphalt, concrete roads, blocks, bricks and other variety of building structures.atribut:
- Working Tool: Wet Type Concrete Cutter
- Base Metal Materials: Tool Steel(SKS-5)
- Tip Material: Diamond Abrasive Grains, etc.
- Iwood Diamond Saw Blade U-TypeDeskripsi:-A U-shaped tip type with little diamond chipping.-Making grooves for repair of cracks in concrete, etc.-Mounting Ring.-Dry Type.atribut:
- Outer DiameterxBlade ThicknessxHole Diameter: 90x10.0x20.0mm
- Tip Height: 8mm
- Attached Ring Hole Diameter: 15mm
- Base Metal Materials: Tool Steel
- Tip Material: Diamond Abrasive Grains
- Accessories: Mounting Ring
- Maximum Working Rotation Speed: 14500rpm
- Purpose of Use: Making grooves for repair of cracks in concrete, etc.
- Meiho Diamond Saw BladeDeskripsi:-A long life blade that realizes a balance between sharpness and safety.-Optimal for concrete secondary products, bricks, stone materials, and roof tiles.-Dry Type.
- BOSCH Mata Gergaji Bundar Multi MaterialDeskripsi:Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.atribut:
- Tooth Shape: TCG
- Cutting Result: Fine Cut
- Hook Angle (°) (α): -5
- LOBSTER Diamond Saw Blade Electroplated Segments (DRY)Deskripsi:-A dry type PVC diamond cutter that can be used for cutting, rounding edges, and finishing the surfaces of PVC pipes.-Perfect sharpness for small to large diameter pipes that does not creates burrs or rolled-up parts.-For cutting, rounding edges, and finishing the surfaces of PVC pipes and for cutting kitchen panels.-Dry Type.atribut:
- Base Metal Materials: Tool Steel(SK-5)
- Tip Material: Diamond Abrasive Grains
- Purpose of Use: For cutting, rounding edges, and finishing the surfaces of PVC pipes and for cutting kitchen panels.
- NANIWA Diamond Saw BladeDeskripsi:-A mini-sized product suitable for work in small places with tile repair tool.-For cutting the joints of old tiles in the work of removing old tiles and laying new tiles.atribut:
- Outer Diameter: 30mm
- Blade thickness: 4.5mm
- Screw Diameter: M10
- Base Metal Materials: Iron
- Tip Material: Diamond
- Maximum Working Rotation Speed: 12000rpm
- Purpose of Use: For cutting the joints of old tiles in the work of removing old tiles and laying new tiles.
- Iwood Diamond Saw Blade Segment-TypeDeskripsi:-A segment type that focuses on cutting speed.-For cutting concrete, mortar, blocks, bricks, and slates, etc.-Mounting Ring.-Dry Type.atribut:
- Tip Height: 8mm
- Base Metal Materials: Tool Steel
- Tip Material: Diamond Abrasive Grains
- Accessories: Mounting Ring
- Iwood Diamond Saw Blade Wave-TypeDeskripsi:-A wave type that focuses on beauty of the cut surface.-For cutting concrete, mortar, blocks, bricks, and slates, etc.-Mounting Ring.-Dry Type.atribut:
- Tip Height: 8mm
- Base Metal Materials: Tool Steel
- Tip Material: Diamond Abrasive Grains
- Accessories: Mounting Ring
- Iwood Diamond Saw Blade V-TypeDeskripsi:-A groove making cutter with a V-shaped tip for faster cutting.-Making grooves for repair of cracks in concrete, etc.-Mounting Ring.-Dry Type.atribut:
- Outer DiameterxBlade ThicknessxHole Diameter: 90x10.0x20.0mm
- Tip Height: 8mm
- Attached Ring Hole Diameter: 15mm
- Base Metal Materials: Tool Steel
- Tip Material: Diamond Abrasive Grains
- Accessories: Mounting Ring
- Maximum Working Rotation Speed: 14500rpm
- Purpose of Use: Making grooves for repair of cracks in concrete, etc.
- LOBSTER Brazing Diamond Saw Blade (dry)Deskripsi:-Compared to the electroplating method, it has greater protrusion of diamonds and has excellent grinding(cutting)ability.-Less dust, smell, and sparks compared to cutting whetstones and has a long life.-Enables cutting of various applications.-For cutting cast iron pipes, cast iron objects, resin-based materials, rubber, and tires, etc.-Dry Type.atribut:
- Base Metal Materials: Tool Steel(SKS-5)
- Tip Material: Diamond Abrasive Grains
- Purpose of Use: For cutting cast iron pipes, cast iron objects, resin-based materials, rubber, and tires, etc.
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- DMX Diamond Saw BladeDeskripsi:Diamond Wheelatribut:
- Product ID: DMX0206
- Size: 4inch 106x1.4/2.0x8x20/16
- Bore Size: 20/16 mm
- LOBSTER Diamond Saw Blade U Cutter (dry)Deskripsi:-Because the grinding surface is an ideal U-shaped surface, the caulking material easily makes its way into the cracks when repairing and filling the cracks that occur in the concrete and mortar on walls and the roof and this enables sure renovation work with a solid surface of contact.-A type focusing on cost performance.-For repairing cracks that occur in concrete and mortar.-Dry Type.atribut:
- Outer DiameterxBlade ThicknessxHole Diameter: 105x10.0x20.0mm
- Tip Height: 7mm
- Attached Ring Hole Diameter: 15mm
- Base Metal Materials: Carbon Steel
- Tip Material: Diamond Abrasive Grains, etc.
- Maximum Working Rotation Speed: 14500rpm
- LOBSTER Diamond Saw Blade V Cutter (dry)Deskripsi:-Because the tip is a V-shaped narrowed shape towards the end, it catches onto cracks and even if a crack is complicated, it is easy to cut along the crack on the walls from edge to edge which greatly reduces the time required for renovation work.-For repairing cracks that occur in concrete and mortar.-Dry Type.atribut:
- Outer DiameterxBlade ThicknessxHole Diameter: 108x10.0x20.0mm
- Tip Height: 10.0mm
- Attached Ring Hole Diameter: 15mm
- Base Metal Materials: Carbon Steel
- Tip Material: Diamond Abrasive Grains
- Maximum Working Rotation Speed: 14500rpm
- Purpose of Use: For repairing cracks that occur in concrete and mortar.
- LOBSTER Diamond Saw Blade Laser Welded Segments (Dry)Deskripsi:-A laser welded offset type.-Because of its offset shape, it does not come into contact with the flange of the electric tool and this enables cutting and beautiful finishes of concrete, blocks, etc. at the corners of the wall and floor.-For cutting corners and cutting concrete, blocks, etc.-Dry Type.
- LOBSTER Diamond Saw Blade for Civil Engineering (Wet)Deskripsi:-Hardened and combined substrate employed, for 70% cut of felt noise(compared to data of our company), friendly to workers and the environment, and optimal for construction work at night time and in densely housed areas.-For cutting asphalt and concrete.atribut:
- Tip Height: 7mm
- Working Tool: Wet Type Concrete Cutter
- Base Metal Materials: Tool Steel
- Maximum Working Rotation Speed: 4000rpm
- Tip Material: Diamond Abrasive Grains, etc.
- LOBSTER Diamond Saw Blade For Roof Tiles (dry)Deskripsi:-Can cut cleanly without chipping of the cut surface.-A continuous slanted wave shape quickly discharges cutting dust.-The several holes opened on the circuit board further increase air flow for added cooling effects.-For cutting hard types of roof tiles and cement roof tiles such as Sanshu-kawara, Sekishu-kawara, Yamato-kawara.-Dry Type.atribut:
- Outer DiameterxBlade ThicknessxHole Diameter: 105x1.8x20.0mm
- Tip Height: 20mm
- Attached Ring Hole Diameter: 15mm
- Base Metal Materials: Tool Steel
- Tip Material: Diamond Abrasive Grains, etc.
- Maximum Working Rotation Speed: 14500rpm
- Purpose of Use: For cutting hard types of roof tiles and cement roof tiles such as Sanshu-kawara, Sekishu-kawara, Yamato-kawara.
Daftar Harga diamond saw blade Terbaru March 2026
| LOBSTER(LOBTEX) Diamond Saw Blade Laser Welded Segments | Rp2.099.900 |
| LOBSTER Diamond Saw Blade,Electroplated Segments | Rp1.499.900 |
| LOBSTER (LOBTEX) Diamond Saw Blade for Civil Engineering | Rp4.699.900 |
| Iwood Diamond Saw Blade U-Type | Rp1.199.900 |
| Meiho Diamond Saw Blade | Rp769.900 |
| BOSCH Mata Gergaji Bundar Multi Material | Rp259.900 |
| LOBSTER Diamond Saw Blade Electroplated Segments (DRY) | Rp1.399.900 |
| NANIWA Diamond Saw Blade | Rp1.699.900 |
| KSK Jig Saw Blade | Rp87.900 |
| Iwood Diamond Saw Blade Segment-Type | Rp379.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)



















































































































































%20Diamond%20Saw%20Blade%20Laser%20Welded%20Segments/P103027847-2.jpg)

%20Diamond%20Saw%20Blade%20for%20Civil%20Engineering/P102774142-1.jpg)



/P103024974-1.jpg)





/P102770331-1.jpg)


/P102774188-1.jpg)
/P102774203-1.jpg)
/P103027856-1.jpg)
/P102774151-1.jpg)
/P102774160-1.jpg)